Straight Adapter, Steel, 1 x 1 1/4 in

  • Mfr # 1-20 FHG5-S

  • Zoro # G400712586


product price:  $52.29
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Straight Adapter
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Application
Hydraulic Fluid
Maximum Operating Pressure
3,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-20 FHG5-S
Zoro #
G400712586
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Item
Adapter
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight Adapter
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Application
Hydraulic Fluid
Maximum Operating Pressure
3,500 psi
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
SAE-ORB
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side A Type
NPT
Finish/Coating
Zinc Plated

Description

Straight, Steel, Zinc Plated, 1 in, Male, Threaded, 1 1/4 in, Female, Threaded, 3,500 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.