Shop PARKER

Straight, Brass, Barbed 1/4", MNPT 3/16"

  • Mfr # L125HBL-4-4
  • Zoro # G4547593

product price: 
$
10.99
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Fitting Connection Type
Barbed x MNPT
Pipe Size - Pipe Fitting
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L125HBL-4-4
Zoro #
G4547593
UPC #
-
Country of Origin
United States
Item
Barbed Fitting Adapter
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Barbed x MNPT
Temp. Range
-40 Degrees to 160 Degrees F
Basic Pipe Fitting Material
Metal
Standards
NSF
Basic Pipe Fitting Shape
Adapter
Max. Pressure
150 psi
Pipe Fitting Connection Type
Barbed x MNPT
Specific Pipe Fitting Shape
Adapter
Resistance Properties
Vibration-Resistant
Fitting Material
Brass
Material Grade
C27450
Application
Air
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
160 Degrees F
Fitting Shape
Straight
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
40 Degrees F
Barb Style
Standard
Fitting Side B Connection Type
MNPT
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid
Connector Type
Adapter
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
150 psi
For Media Type
Air

Dimensions

Barb Size
Standard
Pipe Size - Pipe Fitting
1/4 in
Hex Size
9/16 in
Pipe Size (Fittings)
1/4"
Fitting Side B Pipe Size
1/4 in
Overall Length
1 23/32 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Wire Rope Length
1 23/32 in
Length
1 23/32 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Standard, Fitting Material Brass, Material Grade C27450, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 160 Degrees F, Standards NSF, Hex Size 9/16 in, Minimum Operating Temperature 40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.