Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Steel, 1 in, M BSPT x MNPTF

  • Mfr # 1 FHF3-S

  • Zoro # G800712681


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
ANSI B1.20.1, ANSI B1.20.3, BS 21, FED-STD-H28/7, FED-STD-H28/8, ISO 7-1, SAE J476
Hex Size
1 3/8 in
Fitting Side A Nominal Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 FHF3-S
Zoro #
G800712681
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 3/8 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
2 5/16 in

Details

Item
Adapter
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
ANSI B1.20.1, ANSI B1.20.3, BS 21, FED-STD-H28/7, FED-STD-H28/8, ISO 7-1, SAE J476
Finish/Coating
Zinc Plated
Maximum Operating Pressure
4,500 psi
Fitting Side A Gender
Male
Fitting Side A Type
BSPT
Application
Hydraulic Fluid
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPTF
Fitting Side B Gender
Male
Includes Seal
No

Description

Straight, Steel, Zinc Plated, 1 in, Male, Threaded, 1 in, 1 in, Male, Threaded, 1 in, 4,500 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.