Straight, Steel, 1/2 in, MNPT x FNPTF
Mfr # 1/2 FG-S
Zoro # G300689513
product price: $24.49
/eaKey Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Hex Size
1 1/8 in
Overall Length
1 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1/2 FG-S
Zoro #
G300689513
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 1/8 in
Overall Length
1 7/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Details
Item
Expander/Adapter
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Maximum Operating Pressure
5,000 psi
Fitting Side B Gender
Female
Application
Hydraulic Fluid
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc Plated
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Type
NPTF
Description
Straight, Steel, Zinc Plated, 1/2 in, Male, NPT, 1/2 in, Female, NPTF, 5,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.