Steel, Straight, 3/4 in NPT x 1/2 in SAE

  • Mfr # 3/4-8 FHG5-S

  • Zoro # G900712703


product price:  $38.89
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Hex Size
1 1/8 in
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Maximum Operating Pressure
4,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4-8 FHG5-S
Zoro #
G900712703
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 1/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
1 1/8 in

Details

Item
Adapter
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Maximum Operating Pressure
4,500 psi
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Application
Hydraulic Fluid
Fitting Side B Type
SAE-ORB
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Includes Seal
No
Finish/Coating
Zinc Plated

Description

Straight, Steel, Zinc Plated, 3/4 in, Male, Threaded, 1/2 in, Female, Threaded, 4,500 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.