Steel, Straight, 3/8 in NPT x 1/4 in SAE

  • Mfr # 3/8-4 FHG5-S

  • Zoro # G300712655


product price:  $24.49
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/8-4 FHG5-S
Zoro #
G300712655
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Item
Adapter
Pipe Fitting Material
Steel
Specific Fitting Shape
Straight
Standards
ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Application
Hydraulic Fluid
Finish/Coating
Zinc Plated
Fitting Side B Type
SAE-ORB
Maximum Operating Pressure
5,000 psi
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Fitting Side B Gender
Female

Description

Straight, Steel, Zinc Plated, 3/8 in, Male, Threaded, 1/4 in, Female, Threaded, 5,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.