Straight Thread Elbow, 316 SS, 1/4 In, Tube (Discontinued)
- Mfr # 4-6 C5OLO-SS
- Zoro # G3326827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-6 C5OLO-SS
Zoro #
G3326827
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
1/4 in
Details
Item
Straight Thread Elbow
Standards
SAE J1453
Connection Type
Tube
Temp. Range
-30 Degrees to 250 Degrees F
Body Material
316 Stainless Steel
Fittings Sub-Category
Elbows
Description
Straight Thread Elbow, Body Material 316 Stainless Steel, Connection Type Tube, Tube Size 1/4 in, Temp. Range -30 Degrees to 250 Degrees F, Standards SAE J1453
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.