Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Street Elbow, Carbon Steel, 1/4 In, MNPT

  • Mfr # 4-4 SE-S

  • Zoro # G2235064


product price: $27.69
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Length
1-3/32"
Pipe Size
1/4"
Fitting Length
1-3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-4 SE-S
Zoro #
G2235064
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Fitting Length
1-3/32"
Pipe Size
1/4"
Fitting Length
1-3/32"
Pipe Size (Fittings)
1/4"
Hex Size
3/4"
Pipe Size - Pipe Fitting
1/4"
Overall Length
1 15/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Thread Size
1/4"

Details

Item
Street Elbow, 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Street Elbow
Temp. Range
-20 Degrees to 800 Degrees F
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
6000 psi
Fitting Connection Type
MNPT
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Includes Seal
No
Maximum Operating Pressure
6,000 psi
Fitting Side B Gender
Female
Application
Air, Natural Gas, Oil
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Finish/Coating
Zinc Plated
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant

Description

90 Degrees Elbow, Carbon Steel, Zinc Plated, 1/4 in, Male, Threaded, 18, 1/4, 1/4 in, Female, Threaded, 18, 1/4, 6,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.