Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Street Tee, 316 SS, 3/4 in, 3500 PSI

  • Mfr # 12-12-12 ST-SS

  • Zoro # G100441885


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Street Tee
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil
Color
Silver
Hex Size
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-12-12 ST-SS
Zoro #
G100441885
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 5/16 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Street Tee
Pipe Fitting Material
Stainless Steel
Item
Street Tee
Application
Air, Natural Gas, Oil
Color
Silver
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Fitting Side C Type
NPT
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
NPT
Maximum Operating Pressure
3,500 psi
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Fitting Side C Gender
Female
Material Grade
316

Description

NPT Pipe Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.