Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Street Tee Brass Street Tee, 1/8 in Female NPT X 1/8 in Male NPT

  • Mfr # VS2225P-2

  • Zoro # G4582103


product price: $5.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Street Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS2225P-2
Zoro #
G4582103
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Fitting Length
1-3/16"
Fitting Length
1-3/16"
Overall Length
1 3/16 in
Pipe Size
1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Street Tee
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Street Tee
Temp. Range
-65 Degrees To 250 Degrees F
Standards
SAE J530 and J531
Specific Pipe Fitting Shape
Street Tee
Max. Pressure
1000 psi
Material Grade
C37700
Color
Brown
Application
Non-Potable Water
Fitting Side A Type
NPT
Includes Seal
No
Thread Sealant Type
Vibra-Seal(R)
Fitting Side C Gender
Female
Maximum Operating Pressure
1,000 psi
Max. Steam Pressure
1,000 psi
Fitting Side C Type
NPT
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant

Description

Street Tee, Brass, C37700, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 1/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.