String Wound Filter Cartridge, 10 gpm, 100 Micron, 4-1/2" O.D., 20 in H, 6 PK

  • Mfr # 8R20-45G
  • Zoro # G3014943
product price: 
$
371.99
/pk of 6, $62.00/ea
Free Shipping & Returns

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
10 gpm
For Use With
Large Diameter Plastic Housings
Height
20 in
Inside Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8R20-45G
Zoro #
G3014943
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
4-1/2"
Filter Diameter
4 1/2 in
Overall Height
20 in
Inside Diameter
1 in
Overall Length
20 in
Outside Diameter
4 1/2 in
Wire Rope Length
20 in
Length
20 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
10 gpm
For Use With
Large Diameter Plastic Housings
Max. Pressure
30 psid
Max. Temp.
250 Degrees F
Microns
100
Service Life
Not Rated
Material
FDA Grade Cotton (Filter Media), 304 Stainless Steel (Core)
Standards
FDA
Filter Reduces
Particulates
Reduces
Particulates
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Filter Media
Cotton
Micron Rating
100 micron
Filter Cartridge Media
Cotton
Filter Flow Rate
16.0 gpm
Item
Water Filter Cartridge
Material of Construction
Cotton
Series
Fulflo Honeycomb
Filter Design
String Wound
Type
Wound, Large O.D.
Material Grade
304
Cartridge Media
Cotton
Maximum Temperature
250 Degrees F
Maximum Pressure
30 psid
Compatible Product Type
Large Diameter Plastic Housings
Compatible Mfr. Model Number
FulFlo
Filter Type
Particulates, Sediment
Accessory Type
Water Filter Cartridge
Compatible Filter Housing Manufacturer Part Number
CH Series, CP Series, EH Series, FE Series
Class
304
Minimum Pressure
2 psid
Minimum Temperature
32 Degrees F

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 100 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 4 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Cotton, Compatible Product Type Large Diameter Plastic Housings, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Cotton, Compatible Mfr. Model Number FulFlo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.