Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String Wound Filter Cartridge, 9 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK

  • Mfr # 39R30A

  • Zoro # G3253616


product price: $152.99
/pk 6, $25.50/ea
Free Shipping & Returns

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
9 gpm
For Use With
Competitive Filter Vessels
Height
30 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39R30A
Zoro #
G3253616
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 1/2 in
Overall Height
30 in
Overall Length
30 in
Inside Diameter
1 in
Outside Diameter
2 7/16 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
9 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
120 Degrees F
Microns
1
Service Life
Not Rated
Material
FDA Grade Cotton (Filter Media), Polypropylene (Core)
Standards
FDA
Filter Cartridge Media
Cotton, Polypropylene
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Filter Reduces
Particulates
Reduces
Particulates
Filter Flow Rate
9.0 gpm
Micron Rating
1 micron
Item
Filter Cartridge
Filter Media
Cotton
Material of Construction
Cotton And Polypropylene Core
Series
Fulflo Honeycomb
Filter Design
String Wound
Cartridge Media
Cotton
Maximum Temperature
120 Degrees F
Maximum Pressure
30 psi

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 1 micron, Flow Rate 9 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 30 in, Service Life Not Rated, Filter Media Cotton, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Cotton, Compatible Mfr. Model Number FulFlo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.