Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, BSPP , Comp. 6 mm

  • Mfr # 0114 04 13

  • Zoro # G505307175


product price: $10.85
/ea

Key Features

Specific Fitting Shape
Straight Connector
Maximum Operating Pressure
3,335 psi
System of Measurement
Imperial
Application
Compression, Cooling, Fluid Transfer, Lubrication
Overall Length
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0114 04 13
Zoro #
G505307175
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 3/16 in
Thread Size A
1/4
Fitting Side A Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
4 mm
Hex Size
10 mm, 17 mm
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Maximum Operating Pressure
3,335 psi
System of Measurement
Imperial
Application
Compression, Cooling, Fluid Transfer, Lubrication
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Parker Hannifin
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
100 Degrees C
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Material
Brass
Finish
Brass
Fitting Side A Connection Type
BSPP
Fitting Shape
Straight
Operating Pressure - Maximum
3,335 psi
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
BSPP
Fitting Features
Rigid
Operating Temperature - Minimum
-40 Degrees C
Material Grade
CA360
Connector Type
Coupling
For Media Type
Air, Lubricants, Non-Potable Water
Operating Temperature - Maximum
100 Degrees C

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 4 mm, Material Grade CA360, Maximum Operating Pressure 3,335 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 3/16 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.