Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, BSPP , Comp. 8 mm

  • Mfr # 0114 12 21

  • Zoro # G605128137


product price: $22.75
/ea

Key Features

Specific Fitting Shape
Straight Connector
Hex Size
22 mm, 27 mm
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Finish
Brass
Fitting Side A Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0114 12 21
Zoro #
G605128137
UPC #
-
Country of Origin
France

Dimensions

Hex Size
22 mm, 27 mm
Fitting Side A Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
12 mm
Overall Length
1 21/32 in
Thread Size A
1/2
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Finish
Brass
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
100 Degrees C
Minimum Operating Temperature
-40 Degrees C
Compatible Fitting Brands
Parker Hannifin
Application
Compression, Cooling, Fluid Transfer, Lubrication
System of Measurement
Imperial
Fitting Shape
Straight
Maximum Operating Pressure
797 psi
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Side A Connection Type
BSPP
For Media Type
Air, Lubricants, Non-Potable Water
Fitting Side 2 Connection Type
Compression
Fitting Features
Rigid
Precleaned Type
Cleaned
Connector Type
Coupling
Operating Pressure - Maximum
797 psi
Operating Temperature - Maximum
100 Degrees C
Material Grade
CA360
Operating Temperature - Minimum
-40 Degrees C
Fitting Side 1 Connection Type
BSPP

Description

Compression Fitting Coupling, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 12 mm, Material Grade CA360, Maximum Operating Pressure 797 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 1 21/32 in, Specific Fitting Shape Straight Connector, Fitting Side A Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.