Zoro Homepage

Strt, Brass, Comp. 1/2 in, Comp.

  • Mfr # 68VL-8-8

  • Zoro # G405347455


product price: $12.59
/ea

Key Features

Specific Fitting Shape
Straight Connector
Fitting Side A Tube Outer Diameter
1/2 in
Finish
Brass
Compatible Tube Material
Aluminum, Copper, Glass, Stainless Steel, Steel
Standards
ISO 6149, SAE J1926
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68VL-8-8
Zoro #
G405347455
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 21/32 in
Thread Size B
1/2
Hex Size
7/8 in
Fitting Side B Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size 2
1/2
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Connector
Finish
Brass
Compatible Tube Material
Aluminum, Copper, Glass, Stainless Steel, Steel
Standards
ISO 6149, SAE J1926
Fitting Side B Connection Type
Compression
Application
Cooling
Maximum Operating Temperature
275 Degrees F
Fitting Side A Connection Type
Compression
Resistance Properties
Deterioration-Resistant, Vibration-Resistant
System of Measurement
Imperial
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Pressure
200 psi
Fitting Material
Brass
Series
Vibra-Lok
Minimum Operating Temperature
-30 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
200 psi
Fitting Features
Rigid
For Media Type
Coolants, Fuels, Oils
Connector Type
Adapter
Precleaned Type
Cleaned
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Adapter, Application Cooling, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.