Zoro Homepage

Strt, Brass, Comp. 1/2 in, MNPT 3/4 in

  • Mfr # VS68CA-8-8

  • Zoro # G105277717


product price: $7.89
/ea

Key Features

Specific Fitting Shape
Straight Connector
Compatible Fitting Brands
Parker Hannifin
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
Fitting Side A Tube Outer Diameter
1/2 in
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS68CA-8-8
Zoro #
G105277717
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
1/2 in
Hex Size
7/8 in
Overall Length
1 9/16 in
Fitting Side B Pipe Size
1/2 in
Thread Size B
1/2
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
1/2
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Connector
Compatible Fitting Brands
Parker Hannifin
Compatible Tube Material
Aluminum, Copper, FEA, PFA, TFE, Thermoplastic
System of Measurement
Imperial
Standards
UL Listed
Maximum Operating Pressure
2,800 psi
Minimum Operating Temperature
-65 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
250 Degrees F
Series
Compress-Align
Thread Sealant Type
Vibra-Seal
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Fitting Shape
Straight
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
2,800 psi
Precleaned Type
Cleaned
Fitting Features
Rigid
For Media Type
Air, Non-Potable Water
Material Grade
CA360

Description

Compression Fitting Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade CA360, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.