Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 3/8 in, MBSPP 1/2 in

  • Mfr # 68RB-6-4

  • Zoro # G605277736


product price: $13.59
/ea

Key Features

Specific Fitting Shape
Straight Connector
Fitting Side B Connection Type
MBSPP
Finish
Brass
Overall Length
2 1/4 in
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68RB-6-4
Zoro #
G605277736
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
1/4
Hex Size
31/32 in
Fitting Side B Pipe Size
1/4 in
Thread Size 2
1/4
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Connector
Fitting Side B Connection Type
MBSPP
Finish
Brass
Fitting Side A Connection Type
Compression
Standards
DOT FMVSS 571.106, SAE J1402
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Temperature
250 Degrees F
Application
Air
System of Measurement
Imperial
Maximum Operating Pressure
400 psi
Fitting Material
Brass
Minimum Operating Temperature
-65 Degrees F
Fitting Shape
Straight
For Media Type
Air
Material Grade
CA360
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 2 Connection Type
MBSPP
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
400 psi
Connector Type
Adapter
Fitting Features
Rigid
Precleaned Type
Cleaned
Operating Temperature - Maximum
250 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 1/4 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 1/4, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.