Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 3/8 in, MBSPP 1/2 in

  • Mfr # 68RB-6-8

  • Zoro # G405277738


product price: $16.65
/ea

Key Features

Specific Fitting Shape
Straight Connector
System of Measurement
Imperial
Fitting Material
Brass
Compatible Fitting Brands
Parker Hannifin
Overall Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68RB-6-8
Zoro #
G405277738
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Thread Size B
1/2
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
3/8 in
Hex Size
31/32 in
Thread Size 2
1/2
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Connector
System of Measurement
Imperial
Fitting Material
Brass
Compatible Fitting Brands
Parker Hannifin
Application
Air
Maximum Operating Pressure
400 psi
Maximum Operating Temperature
250 Degrees F
Finish
Brass
Fitting Side B Connection Type
MBSPP
Standards
DOT FMVSS 571.106, SAE J1402
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
-65 Degrees F
Fitting Shape
Straight
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Air
Operating Pressure - Maximum
400 psi
Material Grade
CA360
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MBSPP
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPP, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 3/8 in, Specific Fitting Shape Straight Connector, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 1/2, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.