Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Flared 1/2 in, FTG 5/8 in

  • Mfr # 43F-8-10

  • Zoro # G805652845


product price: $8.69
/ea

Key Features

Specific Fitting Shape
Straight Connector
Maximum Operating Temperature
250 Degrees F
Hex Size
3/4 in
Fitting Side B Connection Type
Solder
Overall Length
1 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43F-8-10
Zoro #
G805652845
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/4 in
Overall Length
1 17/32 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in

Details

Item
Flared Fitting Adapter
Specific Fitting Shape
Straight Connector
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Solder
Fitting Material
Brass
Fitting Side A Connection Type
Flared
Standards
SAE J512, SAE J513
Minimum Operating Temperature
-65 Degrees F
Flare Angle
45 Degrees
Maximum Operating Pressure
2,800 psi
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
Application
LP Gases, Natural Gases
Fitting Shape
Straight
Fitting Side 2 Connection Type
FTG
Material Grade
CA360
For Media Type
Gases
Fitting Side 1 Connection Type
Flared
Operating Temperature - Minimum
-65 Degrees F
Fitting Features
Rigid
Operating Pressure - Maximum
750 psi
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Product Type
Flared Fitting Adapter

Description

Flared Fitting Adapter, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Solder, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 5/8 in, Hex Size 3/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.