Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Flared 1/2 in, Threaded

  • Mfr # 48F-8-MI16

  • Zoro # G816091619


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Hex Size
7/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Operating Pressure - Maximum
750 psi
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
Fluorocarbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48F-8-MI16
Zoro #
G816091619
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Adapter
Operating Pressure - Maximum
750 psi
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
Fluorocarbon
Fitting Side 1 Connection Type
Flared
Operating Temperature - Minimum
-65 Degrees F
Product Type
Flared Fitting Adapter
Fitting Side 2 Connection Type
Threaded
Fitting Features
Rigid
Fitting Material
Brass
Material Grade
CA360
Fitting Shape
Straight
Connector Type
Adapter

Description

Flared Fitting Adapter, Fitting Material Brass, Hex Size 7/8 in, Material Grade CA360, O-Ring Material Fluorocarbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.