Zoro Homepage

Strt, Brass, Flared 5/8 in, FNPT 3/4 in

  • Mfr # 46F-10-12

  • Zoro # G905277696


product price: $19.19
/ea

Key Features

Specific Fitting Shape
Straight Connector
Overall Length
1 7/8 in
Flare Angle
45 Degrees
Fitting Side A Connection Type
Flared
Maximum Operating Pressure
2,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46F-10-12
Zoro #
G905277696
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Thread Size
3/4"
Fitting Side B Pipe Size
3/4 in
Hex Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
3/4 in

Description

Flared Fitting Adapter, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Thread Size 3/4 In., Hex Size 1 1/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.