Zoro Homepage

Strt, Brass, Flared 5/8 in, MNPT 3/8 in

  • Mfr # L48F-10-6

  • Zoro # G205652858


product price: $7.19
/ea

Key Features

Specific Fitting Shape
Straight Connector
Fitting Material
Brass
Application
LP Gases, Natural Gases
Fitting Side B Connection Type
MNPT
Flare Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L48F-10-6
Zoro #
G205652858
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
1 9/16 in
Fitting Thread Size
3/8"
Fitting Side B Pipe Size
3/8 in
Hex Size
7/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Description

Flared Fitting Adapter, Fitting Material Brass, Flare Angle 45 Degrees , Application LP Gases, Natural Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Thread Size 3/8 In., Hex Size 7/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Connector, Standards SAE J512, SAE J513

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.