Zoro Homepage

Strt, Brass, Flared 5/8 in, Threaded

  • Mfr # 48F-10-MI27

  • Zoro # G716091634


product price: $22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Standards
SAE J512, SAE J513, UL Listed
Hex Size
1 1/4 in
Connector Type
Adapter
Operating Pressure - Maximum
650 psi
Resistance Properties
Mechanical Pull Out-Resistant, Vibration-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48F-10-MI27
Zoro #
G716091634
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Overall Length
1 7/8 in
Fitting Thread Size
M27-2.0

Details

Item
Flared Fitting Adapter
Standards
SAE J512, SAE J513, UL Listed
Connector Type
Adapter
Operating Pressure - Maximum
650 psi
Resistance Properties
Mechanical Pull Out-Resistant, Vibration-Resistant
For Media Type
Air, Coolants
Compatible Tube Material
Aluminum, Brass, Copper, Welded Steel
Fitting Side 1 Connection Type
Flared
Material Grade
CA360
Fitting Shape
Straight
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Threaded
Application
Automation, Industrial
Fitting Features
Rigid
O-Ring Material
Fluorocarbon
Product Type
Flared Fitting Adapter
Fitting Material
Brass

Description

Flared Fitting Adapter, Fitting Material Brass, Application Automation, Industrial, Fitting Thread Size M27-2.0, Hex Size 1 1/4 in, Overall Length 1 7/8 in, Standards SAE J512, SAE J513, UL Listed, Compatible Tube Material Aluminum, Brass, Copper, Welded Steel, Material Grade CA360, O-Ring Material Fluorocarbon, Resistance Properties Mechanical Pull Out-Resistant, Vibration-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.