Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Flared1/2", FNPT1/2", PK10

  • Mfr # 46F-8-8

  • Zoro # G2874907


product price: $71.69
/pk 10, $7.17/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46F-8-8
Zoro #
G2874907
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Flare Thread Size
3/4-16
Pipe Size (Fittings)
1/2"
Overall Length
1 23/32 in
Fitting Side B Pipe Size
1/2 in
Hex Size
1 in
Fitting Thread Size
3/4"-16
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Flared Fitting
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
750 psi
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Flare x FNPT
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Flared
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
750 psi
Flare Angle
45 Degrees
Fitting Material
Brass
Standards
SAE J512, SAE J513
Application
Natural Gases, LP Gases
Minimum Operating Temperature
-65 Degrees F
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Shape
Straight
Fitting Side 2 Connection Type
FNPT
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Flared
Product Type
Flared Fitting Adapter
Operating Temperature - Minimum
-65 Degrees F
Material Grade
CA360
For Media Type
Gases
Connector Type
Adapter
Operating Pressure - Maximum
750 psi

Description

Flared Fitting, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-16, Hex Size 1 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.