Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Flared1/4in, MNPT1/2in, PK10

  • Mfr # 48F-4-8

  • Zoro # G2648371


product price: $52.29
/pk 10, $5.23/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48F-4-8
Zoro #
G2648371
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
Flare Thread Size
7/16-20
Pipe Size (Fittings)
1/2"
Hex Size
7/8 in
Fitting Side B Pipe Size
1/2 in
Fitting Thread Size
7/16"-20
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 17/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Connector
Max. Pressure
450 to 2800 psi
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees To 250 Degrees F
Pipe Fitting Connection Type
Flare x MNPT
Minimum Operating Temperature
-65 Degrees F
Standards
SAE J512, SAE J513
Flare Angle
45 Degrees
Maximum Operating Pressure
1,400 psi
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Side A Connection Type
Flared
Maximum Operating Temperature
250 Degrees F
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Application
Natural Gases, LP Gases
Fitting Shape
Straight
Fitting Side 1 Connection Type
Flared
Product Type
Flared Fitting Adapter
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
Operating Pressure - Maximum
1,400 psi
For Media Type
Gases
Operating Temperature - Minimum
-65 Degrees F
Material Grade
CA360
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16 In.-20, Hex Size 7/8 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.