Zoro Homepage

Strt, Brass, Flared3/4", MNPT1/2", PK10

  • Mfr # 48F-12-8

  • Zoro # G1782855


product price: $122.99
/pk 10, $12.30/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
3/4 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48F-12-8
Zoro #
G1782855
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Pipe Size - Pipe Fitting
1/2 in
Flare Thread Size
1-1/16-14
Hex Size
1 1/16 in
Pipe Size (Fittings)
1/2"
Overall Length
2 5/32 in
Fitting Thread Size
1 1/16"-14
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Flare x MNPT
Max. Pressure
450 to 2800 psi
Flare Angle
45 Degrees
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
-65 Degrees F
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Application
Natural Gases, LP Gases
Fitting Material
Brass
Standards
SAE J512, SAE J513
Fitting Side A Connection Type
Flared
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
550 psi
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
550 psi
Material Grade
CA360
Fitting Features
Rigid
Fitting Side 1 Connection Type
Flared
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases
Operating Temperature - Minimum
-65 Degrees F
Product Type
Flared Fitting Adapter

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Thread Size 1 1/16 In.-14, Hex Size 1 1/16 in, Maximum Operating Pressure 550 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.