Zoro Homepage

Strt, Brass, MNPT , Comp. 5/8 in

  • Mfr # 76RB-7/8-8

  • Zoro # G205277716


product price: $8.29
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Fitting Side B Connection Type
MBSPP
Fitting Side B Pipe Size
1/2 in
Maximum Operating Temperature
250 Degrees F
Overall Length
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76RB-7/8-8
Zoro #
G205277716
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
1/2 in
Overall Length
1 15/32 in
Fitting Side A Pipe Size
7/8 in
Thread Size A
7/8-20
Hex Size
7/8 in
Thread Size B
1/2
Fitting Side 1 Pipe Size
7/8 in
Thread Size 2
1/2
Thread Size 1
7/8-20
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Side B Connection Type
MBSPP
Maximum Operating Temperature
250 Degrees F
Application
Air
Fitting Side A Connection Type
MNPT
Compatible Fitting Brands
Parker Hannifin
Maximum Operating Pressure
400 psi
Minimum Operating Temperature
-65 Degrees F
Standards
DOT FMVSS 571.106, SAE J1402
System of Measurement
Imperial
Fitting Material
Brass
Finish
Brass
Fitting Shape
Straight
For Media Type
Air
Operating Pressure - Maximum
400 psi
Material Grade
CA360
Fitting Features
Rigid
Fitting Side 1 Connection Type
MNPT
Connector Type
Adapter
Operating Temperature - Minimum
-65 Degrees F
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
MBSPP
Operating Temperature - Maximum
250 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type MBSPP, Fitting Material Brass, Material Grade CA360, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side A Pipe Size 7/8 in, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size A 7/8-20, Thread Size B 1/2, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.