Strt, Brass, Push-Fit 1/2 in, UNF 3/4 in

  • Mfr # PZKPR-F8 1/2" SAE

  • Zoro # G910854301


product price: $18.79
/ea

Key Features

Specific Fitting Shape
Flare Adapter
Overall Length
1 27/32 in
Color
Gold
System of Measurement
Imperial
Standards
ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PZKPR-F8 1/2" SAE
Zoro #
G910854301
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1 27/32 in
Fitting Side B Pipe Size
3/4 in
Fitting Thread Size
3/4"-16
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Flare Adapter
Color
Gold
System of Measurement
Imperial
Standards
ANSI 15, ANSI 31.5, ASHRAE-15, ASME B31.5, ASTM B280, UL SA7511, UNI EN 12735
Resistance Properties
Vibration-Resistant
Maximum Operating Pressure
870 psi
Series
ZoomLock
Fitting Material
Brass
Fitting Side B Connection Type
UNF
Fitting Side A Connection Type
Push-Fit
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Copper
Compatible Copper Tube Type
Type ACR, Type K, Type L, Type M
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Pressure - Maximum
870 psi
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
UNF
Connector Type
Adapter

Description

Push-Fit Adapter Fitting, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type UNF, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter Not Applicable, Fitting Material Brass, Fitting Thread Size 3/4 In.-16, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 870 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.