Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit1/4in, FNPTF1/4in

  • Mfr # 66PTCBH-4-4

  • Zoro # G7952955


product price: $21.99
/ea

Key Features

Hex Size
3/4 in
Connection
Tube x FNPT
For Use With
SAE J844 Tubing
Length
1.54 in
Pressure (PSI)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66PTCBH-4-4
Zoro #
G7952955
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/4 in
Length
1.54 in
Thread Size
1/4 in
Pipe Size
1/4 in
Outside Dia.
1/4 in
Tube Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"
Overall Length
1 17/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Adapter Fitting
Connection
Tube x FNPT
For Use With
SAE J844 Tubing
Pressure (PSI)
250
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Gasket Material
Buna N
Temp. Range
-40 Degrees to 200 Degrees F
Type
Female
Material
Brass
Sub-Category
Connectors
Application
Air
Color
Gold
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Brass
Release Ring Material
Buna N
Fitting Side B Connection Type
FNPTF
Maximum Operating Pressure
250 psi
Specific Fitting Shape
Straight Bulkhead Adapter
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Nylon, Stainless Steel
Fitting Shape
Straight
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Resistance Properties
Impact-Resistant
Connector Type
Adapter
Operating Pressure - Maximum
250 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-40 Degrees F
Material Grade
C36000
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
FNPTF
Series
PTC Brass

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 17/32 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.