Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit3/4in, MNPT3/4in

  • Mfr # 68PTC-12-12

  • Zoro # G7178580


product price: $22.59
/ea

Key Features

Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Type
DOT Fitting
Pipe Size
3/4 in
Outside Dia.
3/4 in
Pressure (PSI)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68PTC-12-12
Zoro #
G7178580
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Outside Dia.
3/4 in
Length
2.03 in
Tube Size
3/4 in
Hex Size
1 1/8 in
Thread Size
3/4 in
Fitting Side B Pipe Size
3/4 in
Overall Length
1 7/8 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Thread Size
3/4"
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Item
Push-Fit Adapter Fitting
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Type
DOT Fitting
Pressure (PSI)
250
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Straight Connectors
Connection
Quick Connect
Material
Brass
Gasket Material
Buna N
For Use With
Push Connect/Air Brake
Application
Air
Color
Gold
Release Ring Material
Buna N
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
-40 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Nylon
Resistance Properties
Impact-Resistant
Fitting Shape
Straight
Fitting Material
Brass
Specific Fitting Shape
Straight Adapter
Release Type
Button
Maximum Operating Pressure
250 psi
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Connector Type
Adapter
Series
PTC Brass
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air
Operating Pressure - Maximum
250 psi
Material Grade
C36000
Fitting Side 2 Connection Type
MNPT

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Material Brass, Fitting Thread Size 3/4 In., Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.