Strt Connect, Zinc Stl, CompxSAE, 1/2In

  • Mfr # 8-12 F5BU-S

  • Zoro # G2367416


product price: $21.39
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male SAE-ORB
Tube Size
1/2 in
Temp. Range
-30 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-12 F5BU-S
Zoro #
G2367416
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compression Thread Size
1-1/16-12
Overall Length
1 21/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Hex Size
1 1/4 in
Thread Size B
1 1/16-12
Compatible Tube Wall Thickness
0.12 in
Thread Size
1-1/16-12
Length
1.67"
Thread Size 2
1 1/16-12
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male SAE-ORB
Temp. Range
-30 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Standards
SAE J514
Pipe Fitting Connection Type
Compression x Male SAE-ORB
Specific Pipe Fitting Shape
Connector
Max. Pressure
4500 psi
Basic Pipe Fitting Shape
Adapter
Compatible Tube Material
Nickel, Stainless Steel, Steel
Maximum Operating Temperature
500 Degrees F
Fitting Material
Steel
Maximum Operating Pressure
4,500 psi
Compatible Fitting Brands
Ferulok(R)
Compatible Tube Hardness
72 HRB
Series
Ferulok
Fitting Side B Connection Type
Male SAE-ORB
Fitting Side A Connection Type
Male Flareless Bite
System of Measurement
Imperial
Application
Air
Minimum Operating Temperature
65 Degrees F
Finish/Coating
Zinc Nickel-Plated
Fitting Shape
Straight
Sub-Category
Connectors
Finish
Zinc Nickel-Plated
Connection
SAE-ORB x Tube
Pressure (PSI)
4500
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
500 Degrees F
Fitting Side 1 Connection Type
Male Flareless Bite
For Media Type
Air
Operating Pressure - Maximum
4,500 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
ORB

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Ferulok(R), Thread Size B 1 1/16-12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.