Zoro Homepage

Strt Connect, Zinc Stl, CompxSAE, 1/4In

  • Mfr # 4 F5BU-S

  • Zoro # G1029262


product price: $7.55
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male SAE-ORB
Tube Size
1/4 in
Pipe Fitting Connection Type
Compression x Male SAE-ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 F5BU-S
Zoro #
G1029262
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/4 in
Compression Thread Size
7/16-20
Overall Length
1 1/8 in
Thread Size B
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Hex Size
9/16 in
Compatible Tube Wall Thickness
0.065 in
Fitting Side B Pipe Size
1/4 in
Thread Size
7/16-20
Length
1.13"
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
7/16-20

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x Male SAE-ORB
Pipe Fitting Connection Type
Compression x Male SAE-ORB
Standards
SAE J514
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Temp. Range
-30 Degrees to 250 Degrees F
Max. Pressure
5000 psi
System of Measurement
Imperial
Series
Ferulok
Minimum Operating Temperature
65 Degrees F
Finish/Coating
Zinc Nickel-Plated
Application
Air
Maximum Operating Temperature
500 Degrees F
Compatible Fitting Brands
Ferulok(R)
Fitting Side B Connection Type
Male SAE-ORB
Compatible Tube Hardness
72 HRB
Fitting Side A Connection Type
Male Flareless Bite
Fitting Material
Steel
Compatible Tube Material
Nickel, Stainless Steel, Steel
Maximum Operating Pressure
6,000 psi
Fitting Shape
Straight
Sub-Category
Connectors
Connection
SAE-ORB x Tube
Finish
Zinc Nickel-Plated
Pressure (PSI)
5000
Connector Type
Adapter
Operating Temperature - Maximum
500 Degrees F
Fitting Side 1 Connection Type
Male Flareless Bite
Fitting Side 2 Connection Type
ORB
For Media Type
Air
Operating Pressure - Maximum
6,000 psi
Operating Temperature - Minimum
65 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Ferulok(R), Thread Size B 7/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.