Zoro Homepage

Strt, Flared 3/8 in, MNPT 3/8 in, PK10

  • Mfr # 48F-6-6

  • Zoro # G1374161


product price: $35.79
/pk 10, $3.58/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48F-6-6
Zoro #
G1374161
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Flare Thread Size
5/8-18
Pipe Size (Fittings)
3/8"
Fitting Thread Size
5/8"-18
Fitting Side B Pipe Size
3/8 in
Hex Size
11/16 in
Overall Length
1 13/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Pipe Fitting Connection Type
Flare x MNPT
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Adapter
Max. Pressure
1000 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Flare Angle
45 Degrees
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
1,000 psi
Standards
SAE J512, SAE J513
Minimum Operating Temperature
-65 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Flared
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Material
Brass
Application
Natural Gases, LP Gases
Fitting Shape
Straight
Operating Pressure - Maximum
1,000 psi
Fitting Side 1 Connection Type
Flared
For Media Type
Gases
Fitting Side 2 Connection Type
MNPT
Material Grade
CA360
Product Type
Flared Fitting Adapter
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Connector Type
Adapter

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8 In.-18, Hex Size 11/16 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, SAE J513

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.