Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, (M)Comp. 1/4 in, MNPTF 1/4 in

  • Mfr # 4 FBU-S

  • Zoro # G3113494


product price: $7.25
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 FBU-S
Zoro #
G3113494
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
1/8-27
Pipe Size (Fittings)
1/8"
Thread Size B
1/8-27
Hex Size
1/2 in
Overall Length
1 1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Compatible Tube Wall Thickness
0.065 in
Pipe Size
1/8"
Thread Size
1/8-27
Length
1.12"
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
1/8-27
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Specific Pipe Fitting Shape
Connector
Temp. Range
-65 Degrees to 500 Degrees F
Max. Pressure
5000 psi
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Standards
SAE J514
System of Measurement
Imperial
Compatible Tube Hardness
72 HRB
Compatible Tube Material
Nickel, Stainless Steel, Steel
Finish/Coating
Zinc Nickel-Plated
Fitting Side A Connection Type
Male Flareless Bite
Compatible Fitting Brands
Ferulok(R)
Maximum Operating Temperature
500 Degrees F
Fitting Side B Connection Type
MNPTF
Fitting Material
Steel
Application
Air
Series
Ferulok
Maximum Operating Pressure
6,000 psi
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Straight
Sub-Category
Connectors
Connection
MNPT x Tube
Finish
Zinc Nickel-Plated
Pressure (PSI)
5000
Fitting Side 2 Connection Type
MNPTF
Operating Temperature - Maximum
500 Degrees F
Operating Pressure - Maximum
6,000 psi
Fitting Side 1 Connection Type
Male Flareless Bite
Connector Type
Adapter
For Media Type
Air
Operating Temperature - Minimum
65 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Ferulok(R), Thread Size B 1/8-27, Series Ferulok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.