Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, (M)FlarelessBite1/2in, MNPTF1/2in

  • Mfr # 8 FBU-S

  • Zoro # G3155546


product price: $12.15
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8 FBU-S
Zoro #
G3155546
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
Compression Thread Size
3/8-18
Pipe Size (Fittings)
3/8"
Overall Length
1 7/16 in
Hex Size
13/16 in
Fitting Side B Pipe Size
3/8 in
Compatible Tube Wall Thickness
0.12 in
Thread Size B
3/8-18
Fitting Side A Tube Outer Diameter
1/2 in
Pipe Size
3/8"
Thread Size
3/8-18
Length
1.44"
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
3/8-18
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Pipe Fitting Connection Type
Compression x MNPT
Standards
SAE J514
Temp. Range
-65 Degrees to 500 Degrees F
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Max. Pressure
5000 psi
Finish/Coating
Zinc Nickel-Plated
Maximum Operating Pressure
5,000 psi
Series
Ferulok
Compatible Fitting Brands
Ferulok(R)
System of Measurement
Imperial
Application
Air
Fitting Side A Connection Type
Male Flareless Bite
Compatible Tube Material
Nickel, Stainless Steel, Steel
Maximum Operating Temperature
500 Degrees F
Fitting Material
Steel
Compatible Tube Hardness
72 HRB
Fitting Side B Connection Type
MNPTF
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Straight
Sub-Category
Connectors
Pressure (PSI)
5000
Connection
MNPT x Tube
Finish
Zinc Nickel-Plated
For Media Type
Air
Fitting Side 1 Connection Type
Male Flareless Bite
Fitting Side 2 Connection Type
MNPTF
Operating Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
500 Degrees F
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Ferulok(R), Thread Size B 3/8-18, Series Ferulok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.