Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, (M)FlarelessBite1in, FNPT1/8in

  • Mfr # 16 GBU-S

  • Zoro # G0269674


product price: $44.79
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 GBU-S
Zoro #
G0269674
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Compression Thread Size
1-11-1/2
Fitting Side B Pipe Size
1 in
Compatible Tube Wall Thickness
0.148 in
Thread Size B
1-11 1/2
Overall Length
2 1/8 in
Fitting Side A Tube Outer Diameter
1 in
Hex Size
1 5/8 in
Pipe Size
1"
Thread Size
1-11 1/2
Length
2.13"
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1 in
Thread Size 2
1-11 1/2

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
Connector
Standards
SAE J514
Basic Pipe Fitting Shape
Adapter
Temp. Range
-65 Degrees to 500 Degrees F
Pipe Fitting Connection Type
Compression x FNPT
Basic Pipe Fitting Material
Metal
System of Measurement
Imperial
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
500 Degrees F
Compatible Fitting Brands
Ferulok(R)
Fitting Side A Connection Type
Male Flareless Bite
Compatible Tube Hardness
72 HRB
Fitting Side B Connection Type
FNPT
Compatible Tube Material
Nickel, Stainless Steel, Steel
Application
Air
Series
Ferulok
Fitting Material
Steel
Maximum Operating Pressure
3,000 psi
Finish/Coating
Zinc Nickel-Plated
Fitting Shape
Straight
Sub-Category
Connectors
Pressure (PSI)
3000
Connection
FNPT x Tube
Finish
Zinc Nickel-Plated
Fitting Side 1 Connection Type
Male Flareless Bite
Connector Type
Adapter
Operating Pressure - Maximum
3,000 psi
For Media Type
Air
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
500 Degrees F
Fitting Side 2 Connection Type
FNPT

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Ferulok(R), Thread Size B 1-11 1/2, Series Ferulok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.