Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, (M)FlarelessBite3/4in, MNPTF1in

  • Mfr # 12 FBU-S

  • Zoro # G0468781


product price: $21.65
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 FBU-S
Zoro #
G0468781
UPC #
-
Country of Origin
India

Dimensions

Tube Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
Compression Thread Size
3/4-14
Pipe Size (Fittings)
3/4"
Compatible Tube Wall Thickness
0.12 in
Thread Size B
3/4-14
Fitting Side A Tube Outer Diameter
3/4 in
Hex Size
1 1/8 in
Overall Length
1 7/8 in
Fitting Side B Pipe Size
3/4 in
Pipe Size
3/4"
Thread Size
3/4-14
Length
1.88"
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 2
3/4-14
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 500 Degrees F
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Compression x MNPT
Standards
SAE J514
Basic Pipe Fitting Shape
Adapter
Max. Pressure
4000 psi
Series
Ferulok
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
4,000 psi
Compatible Tube Material
Nickel, Stainless Steel, Steel
Application
Air
System of Measurement
Imperial
Fitting Side B Connection Type
MNPTF
Fitting Material
Steel
Fitting Side A Connection Type
Male Flareless Bite
Compatible Tube Hardness
72 HRB
Finish/Coating
Zinc Nickel-Plated
Minimum Operating Temperature
65 Degrees F
Compatible Fitting Brands
Ferulok(R)
Fitting Shape
Straight
Sub-Category
Connectors
Finish
Zinc Nickel-Plated
Pressure (PSI)
4000
Connection
MNPT x Tube
Operating Temperature - Minimum
65 Degrees F
Connector Type
Adapter
For Media Type
Air
Fitting Side 2 Connection Type
MNPTF
Operating Temperature - Maximum
500 Degrees F
Fitting Side 1 Connection Type
Male Flareless Bite
Operating Pressure - Maximum
4,000 psi

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Ferulok(R), Thread Size B 3/4-14, Series Ferulok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.