Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, (M)FlarelessBite3/8in, FNPT1/2in

  • Mfr # 6-6 GBU-S

  • Zoro # G2220513


product price: $13.74
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6 GBU-S
Zoro #
G2220513
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Compression Thread Size
3/8-18
Hex Size
7/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.095 in
Fitting Side B Pipe Size
3/8 in
Overall Length
1 11/32 in
Thread Size B
3/8-18
Pipe Size
3/8"
Thread Size
3/8-18
Length
1.34"
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
3/8-18

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Temp. Range
-65 Degrees to 500 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression x FNPT
Max. Pressure
5000 psi
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Connector
Standards
SAE J514
Compatible Tube Material
Nickel, Stainless Steel, Steel
Compatible Fitting Brands
Ferulok(R)
Minimum Operating Temperature
65 Degrees F
Compatible Tube Hardness
72 HRB
Fitting Material
Steel
Fitting Side A Connection Type
Male Flareless Bite
Series
Ferulok
System of Measurement
Imperial
Finish/Coating
Zinc Nickel-Plated
Fitting Side B Connection Type
FNPT
Maximum Operating Pressure
5,000 psi
Application
Air
Maximum Operating Temperature
500 Degrees F
Fitting Shape
Straight
Sub-Category
Connectors
Connection
FNPT x Tube
Finish
Zinc Nickel-Plated
Pressure (PSI)
5000
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
500 Degrees F
Fitting Side 1 Connection Type
Male Flareless Bite
Connector Type
Adapter
Operating Temperature - Minimum
65 Degrees F
For Media Type
Air

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Ferulok(R), Thread Size B 3/8-18, Series Ferulok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.