Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, (M)FlarelessBite3/8in, FNPT3/8in

  • Mfr # 6 GBU-S

  • Zoro # G1423283


product price: $10.05
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 GBU-S
Zoro #
G1423283
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Compression Thread Size
1/4-18
Compatible Tube Wall Thickness
0.095 in
Thread Size B
1/4-18
Overall Length
1 5/16 in
Fitting Side B Pipe Size
1/4 in
Hex Size
3/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Pipe Size
1/4"
Thread Size
1/4-18
Length
1.31"
Thread Size 2
1/4-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Pipe Fitting Connection Type
Compression x FNPT
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 500 Degrees F
Standards
SAE J514
Max. Pressure
5000 psi
Series
Ferulok
Compatible Tube Hardness
72 HRB
Maximum Operating Temperature
500 Degrees F
System of Measurement
Imperial
Compatible Tube Material
Nickel, Stainless Steel, Steel
Application
Air
Fitting Material
Steel
Compatible Fitting Brands
Ferulok(R)
Minimum Operating Temperature
65 Degrees F
Finish/Coating
Zinc Nickel-Plated
Fitting Side A Connection Type
Male Flareless Bite
Fitting Side B Connection Type
FNPT
Maximum Operating Pressure
5,000 psi
Fitting Shape
Straight
Sub-Category
Connectors
Connection
FNPT x Tube
Finish
Zinc Nickel-Plated
Pressure (PSI)
5000
Fitting Side 1 Connection Type
Male Flareless Bite
Operating Temperature - Maximum
500 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
5,000 psi
For Media Type
Air
Operating Temperature - Minimum
65 Degrees F

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Ferulok(R), Thread Size B 1/4-18, Series Ferulok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.