Strt, PFA, FNPT 1/2 in, Tube 1/2 in

  • Mfr # FAFS-88

  • Zoro # G1090616


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAFS-88
Zoro #
G1090616
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Fitting Side A Pipe Size
1/2 in
Hex Size
1 1/8 in
Overall Length
2 5/16 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Standards
FDA Approved
Max. Pressure
125 psi
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 212 Degrees F
Basic Pipe Fitting Shape
Adapter
Maximum Operating Pressure
125 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Application
Chemical
Maximum Operating Temperature
212 Degrees F
Flare Angle
45 Degrees
Fitting Side B Connection Type
Inverted Flare
Fitting Material
PFA
Fitting Side A Connection Type
FNPT
Minimum Operating Temperature
0 Degrees F
Fitting Shape
Straight
For Media Type
Chemicals
Connector Type
Adapter
Fitting Side 1 Connection Type
FNPT
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
212 Degrees F
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
0 Degrees F
Product Type
Flared Fitting Adapter

Description

Flared Fitting Elbow, Fitting Material PFA, Flare Angle 45 Degrees , Application Chemical, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Inverted Flare, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Hex Size 1 1/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 5/16 in, Specific Fitting Shape Straight Adapter, Standards FDA Approved, Minimum Operating Temperature 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.