Zoro Homepage

Strt, PFA, MNPT 3/8 in, Tube 1/2 in

  • Mfr # FAMS-86

  • Zoro # G1933741


product price: $53.59
/ea

Key Features

Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAMS-86
Zoro #
G1933741
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
2 5/32 in
Hex Size
15/16 in
Fitting Side A Pipe Size
3/8 in
Fitting Side 1 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 212 Degrees F
Max. Pressure
125 psi
Specific Pipe Fitting Shape
Adapter
Standards
FDA Approved
Basic Pipe Fitting Shape
Adapter
Maximum Operating Temperature
212 Degrees F
Fitting Side B Connection Type
Inverted Flare
Fitting Material
PFA
Minimum Operating Temperature
0 Degrees F
Flare Angle
45 Degrees
Application
Chemical
Maximum Operating Pressure
125 psi
Fitting Side A Connection Type
MNPT
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Shape
Straight
Operating Temperature - Minimum
0 Degrees F
Product Type
Flared Fitting Adapter
Fitting Side 1 Connection Type
MNPT
Operating Pressure - Maximum
125 psi
Operating Temperature - Maximum
212 Degrees F
Fitting Side 2 Connection Type
Tube
Connector Type
Adapter
For Media Type
Chemicals

Description

Flared Fitting Elbow, Fitting Material PFA, Flare Angle 45 Degrees , Application Chemical, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Inverted Flare, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Hex Size 15/16 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape Straight Adapter, Standards FDA Approved, Minimum Operating Temperature 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.