Strt, PFA, Tube 1/2 in, Tube 1/2 in

  • Mfr # FSC-8

  • Zoro # G1614331


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Tube Size
1/2 in
Temp. Range
0 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC-8
Zoro #
G1614331
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Overall Length
2 31/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
PFA, PVDF
Flare Type
45 Degrees
Specific Fitting Shape
Straight Adapter
Temp. Range
0 Degrees to 212 Degrees F
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Max. Pressure
125 psi
Standards
FDA Approved
Fitting Side A Connection Type
Inverted Flare
Fitting Side B Connection Type
Inverted Flare
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Temperature
212 Degrees F
Fitting Material
PFA
Application
Chemical
Flare Angle
45 Degrees
Maximum Operating Pressure
125 psi
Fitting Shape
Straight
Product Type
Flared Fitting Adapter
Connector Type
Adapter
Operating Temperature - Maximum
212 Degrees F
For Media Type
Chemicals
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
0 Degrees F

Description

Flared Fitting Elbow, Fitting Material PFA, Flare Angle 45 Degrees , Application Chemical, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 2 31/32 in, Specific Fitting Shape Straight Adapter, Standards FDA Approved, Minimum Operating Temperature 0 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.