Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Polymer, Push-Fit 5/16", 5/16"

  • Mfr # 6316 08 00WP2

  • Zoro # G905277610


product price: $4.49
/ea

Key Features

Specific Fitting Shape
Straight Bulkhead Union
Minimum Operating Temperature
35 Degrees F
Release Ring Material
Stainless Steel
Release Type
Ring
Overall Length
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6316 08 00WP2
Zoro #
G905277610
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 15/32 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Straight Bulkhead Union
Minimum Operating Temperature
35 Degrees F
Release Ring Material
Stainless Steel
Release Type
Ring
Maximum Operating Temperature
265 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Polymer
Maximum Operating Pressure
230 psi
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH Reg: 1935/2004, RoHS, WRAS
Color
White
Application
Fluid Transfer, Food Process, Medical, Purification
System of Measurement
Imperial
Resistance Properties
Chemical-Resistant
Compatible Tube Material
Polyethylene
Fitting Shape
Straight
Operating Pressure - Maximum
230 psi
Series
Legris
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
35 Degrees F
Operating Temperature - Maximum
265 Degrees F
For Media Type
Beverages, Potable Water
Connector Type
Union
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Union Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Polymer, Material Grade Not Applicable, Color White, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 265 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Bulkhead Union

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.