Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 3/8 in, Comp. 1/2 in

  • Mfr # 394PSS-6-6

  • Zoro # G805444105


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Connector
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side B Connection Type
Compression
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394PSS-6-6
Zoro #
G805444105
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
3 1/2 in
Hex Size
13/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Vinyl
Fitting Side B Connection Type
Compression
Material Grade
316
Fitting Side A Connection Type
Compression
Application
Non-Potable Water
System of Measurement
Imperial
Fitting Material
Stainless Steel
Resistance Properties
Impact-Resistant
Series
Poly-Tite
Maximum Operating Temperature
65 Degrees C
Minimum Operating Temperature
-17 Degrees C
Maximum Operating Pressure
150 psi
Compatible Fitting Brands
Parker Hannifin
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Precleaned Type
Cleaned
Operating Temperature - Minimum
-17 Degrees C
Connector Type
Coupling
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
65 Degrees C
For Media Type
Non-Potable Water
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Coupling, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 65 Degrees C, Overall Length 3 1/2 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Parker Hannifin, Series Poly-Tite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.