Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 3/8 in, ORB 1/4 in

  • Mfr # 6-6 FLO-SS

  • Zoro # G3150542


product price: $56.65
/ea

Key Features

Fitting Shape
Straight
Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x ORFS
Thread Size
3/8-18
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6 FLO-SS
Zoro #
G3150542
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8-18
Tube Size
3/8 in
Hex Size
3/4 in
Compatible Tube Wall Thickness
0.109 in
Fitting Side B Pipe Size
3/8 in
Thread Size B
3/8-18
Overall Length
1 11/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Length
1.34"
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
3/8-18

Details

Item
Compression Fitting Adapter
Fitting Shape
Straight
Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x ORFS
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x ORFS
Basic Pipe Fitting Shape
Connector
Temp. Range
-30 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Connector
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Standards
SAE J1453
Max. Pressure
6000 psi
Application
Hydraulics
Fitting Side B Connection Type
MNPTF
Series
Seal-Lok
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
425 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Male O-Ring Face Seal
Compatible Fitting Brands
Seal-Lok(TM)
Compatible Tube Hardness
90 HRB
Maximum Operating Pressure
6,000 psi
Compatible Tube Material
Alloy Steel, Copper, Nickel, Stainless Steel, Steel
Material Grade
316
Resistance Properties
Vibration-Resistant
Connection
Tube
Pressure (PSI)
6000
Sub-Category
Connectors
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPTF
For Media Type
Gases, Lubricants
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
6,000 psi
Operating Temperature - Minimum
425 Degrees F

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Seal-Lok(TM), Thread Size B 3/8-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.