Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 1/2 in, MNPT 1/2 in

  • Mfr # 8MSC6N-S

  • Zoro # G3201064


product price: $12.19
/ea

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/2 in
Max. Pressure
6200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MSC6N-S
Zoro #
G3201064
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compression Thread Size
3/8 in
Hex Size
13/16 in
Fitting Side B Pipe Size
3/8 in
Thread Size A
3/4-20
Overall Length
1 23/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Length
1.31"
Thread Size
3/8"
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-20

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Max. Pressure
6200 psi
Temp. Range
-20 Degrees to 800 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ASTM A179, SAE J524b, SAE J525b
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Shape
Adapter
Compatible Fitting Brands
Parker A-LOK
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Finish/Coating
Zinc Plated
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
800 Degrees F
Maximum Operating Pressure
6,700 psi
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Material
Steel
Fitting Shape
Straight
Pressure (PSI)
6200
Connection
MNPT x Tube
Finish
Zinc-Plated
Fitting Features
Rigid
Operating Temperature - Maximum
800 Degrees F
Precleaned Type
Cleaned
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
20 Degrees F
For Media Type
Fuels, Gases, Oils
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
6,000 psi

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.