Zoro Homepage

Subplate, Bottom Ports

  • Mfr # SPD34NS35

  • Zoro # G3469392


product price: $243.99
/ea
Free Shipping & Returns

Key Features

NFPA Size
D05
Port Size - Hydraulic Valves
1/4 in NPT
Subplate Item
Subplate Bottom Port
Body Material - Hydraulic Valves
Steel
Length (In.)
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD34NS35
Zoro #
G3469392
UPC #
-
Country of Origin
United States

Dimensions

NFPA Size
D05
Port Size - Hydraulic Valves
1/4 in NPT
Length (In.)
3.13 in
Port Size
1/2-14 NPTF
Width (In.)
1.25 in
Height (In.)
4 in
Overall Height
4 in
Overall Width
1.25 in
Overall Length
3.13 in
Port Connection Size
1/2 in

Details

Subplate Item
Subplate Bottom Port
Body Material - Hydraulic Valves
Steel
Material
Steel
Series
DO5
Item
Subplate Bottom Port
Body Material
Ductile Iron
Location
Bottom
Pressure - Maximum
5,000 psi
Port Connection Type
NPT
Port Connection Gender
Female

Description

Subplate Bottom Port, Body Material Ductile Iron, Overall Height 4 in, Overall Length 3.13 in, NFPA Size D05, Overall Width 1.25 in, Pressure - Maximum 5,000 psi, Port Connection Size 1/2 in, Port Connection Gender Female, Port Connection Type NPT, Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.