Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPD34SS35
Zoro #
G0921453
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
3.13
Height (In.)
4
Port Size
SAE #8 (3/4 x 16)
Width (In.)
1.25
Details
Series
DO5
Item
Subplate Bottom Port
Material
Steel
Description
Subplate Bottom Port, Height (In.) 4, Length (In.) 3.13, Width (In.) 1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.