Shop PARKER

Swivel Fitting, 1 1/16"Male Inlet, 3.35"L

  • Mfr # S2103-12-12

  • Zoro # G9896960


product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure (PSI)
3,000
Fitting Shape
90 Degrees Elbow
Fitting Material
Steel
Fitting Thread Size 1
3/4"-14
Fitting Thread Type 1
Male NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S2103-12-12
Zoro #
G9896960
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
3/4"-14
Fitting Thread Size 2
1-1/16"-12
Overall Length
3.35 in
Outlet Connection Size
3/4 in
Inlet Connection Size
1 1/16 in
Wire Rope Length
3.35 in
Length
3.35 in

Details

Item
Hydraulic Hose Swivel Fitting
Max. Working Pressure (PSI)
3,000
Fitting Shape
90 Degrees Elbow
Fitting Material
Steel
Fitting Thread Type 1
Male NPTF
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Male JIC
Finish
Zinc Trivalent Chromate
Material
Zinc-Plated Steel
For Use On
Hydraulic 90 Degrees Elbow
Outlet Connection Gender
Male
Inlet Connection Gender
Male
Inlet Connection Type
Threaded
Outlet Connection Type
Threaded
Fitting Material Finish
Zinc-Plated
Swivel Angle
90 Degrees
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
3,000 psi
Seal Material
Buna-N
Outlet Connection Thread Type
NPT
Operating Pressure - Maximum
3,000 psi

Description

Hydraulic Hose Swivel Fitting, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Fitting Material Grade Not Applicable, Inlet Connection Gender Male, Inlet Connection Size 1 1/16 in, Inlet Connection Type Threaded, Maximum Operating Pressure 3,000 psi, Outlet Connection Gender Male, Outlet Connection Size 3/4 in, Outlet Connection Type Threaded, Overall Length 3.35 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews