Zoro Homepage
This item is Discontinued.
No Product Image Available

TDA050EW09B2NLW21 PROP. THROTTLE VALVE (Discontinued)

  • Mfr # TDA050EW09B2NLW
  • Zoro # G709835559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDA050EW09B2NLW
Zoro #
G709835559
UPC #
-
Country of Origin
Germany

Description

Parker 2-way proportional throttle valves series TDA provide outstanding characteristics like high resolution and reproducibility as well as a favourable price/performance ratio for a reliable and cost-effective operation. The TDA valve is used to control large oil flows. In combination with the digital power amplifier PCD00A-400 the valve parameters can be saved, changed and duplicated. Markets: - Industrial - Molding Features/Benefits: - Proven, very robust design with cavity and mounting pattern according to ISO 7368 - allows reliable operation - 8 sizes NG16 up to NG100 - wide range of sizes, fits most hydraulic systems - Requires less pilot oil - enables higher energy efficiency - High resolution and reproducibility - for improved product accuracy - Short delivery time - no warehousing necessary - Fail-safe function at power failure - Leak-free from port B to A - Pressure differential up to 350 bar possible Applications: - General presses - Die cast - Injection molding Technical functionality: The TDA valve has a 3-stage design consisting of the first solenoid operated pilot stage with a spool in sleeve design, the second pilot stage with the control pring and the sequence spool and as main stage the poppet in the sleeve. The proportional solenoid operates the pilot spool against the feedback of the control spring and controls the position of the sequence spool. The main poppet follows the position of the sequence spool and provides an open area for flow from B to A optional A to B in proportion to the solenoid current. The poppet is positioned independently of the differential pressure, which can become as high as the maximum working pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.